Shop All Socket Extensions
Craftsman
Extension, 3-pc 3/8" Drive Locking Exten 3/8" Dr, Full Polish Chrome
Mfr # CMMT43355
Zoro # G404104370
original price:
$34.65
9% off
new price: $31.19
/ea
Not eligible for select promotions
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Full Polish Chrome
- Includes 3/8-in. Drive Quick Release Ext Bars - 3-in. , 6-in. , and 10-in. {{3}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT43355
- Zoro # G404104370
- UPC # 885911587945
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 3/8-in. Drive Quick Release Ext Bars - 3-in. , 6-in. , and 10-in. {{3}} |
Item | Extension, 3-pc 3/8" Drive Locking Exten |
Description
Extension, 3-pc 3/8 In. Drive Locking Exten
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4333)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Orange Fiberglass Handle, 8 lb. Head (SLO-8-24)
- HOUGEN Pilot for 4 in. DOC Copperhead Annular Cutters (10540)
- VULCAN Mixer Mud Ribbon Style 2-1/2In (151003L)
- CRAFTSMAN Extension, 3-pc 1/4" Drive Locking Exten 1/4" Dr, Full Polish Chrome (CMMT43345)
- CRAFTSMAN Extension, 3/8" Drive 20" Extension Bar 3/8" Dr, Full Polish (CMMT44263)
- CRAFTSMAN Extension, 3/8" Drive 10" Extension Bar 3/8" Dr, Full Polish (CMMT44262)
- CRAFTSMAN Extension, 1/4" Drive 14" Extension Bar 1/4" Dr, Full Polish (CMMT43532)
- CRAFTSMAN Socket Extension 3/8" Dr, 15 1/2 in L, 4 Pieces, Full Polish Chrome (CMMT43282)
- CRAFTSMAN Socket Extension 1/2" Dr, 10 1/2 in L, 1 Pieces, Full Polish (CMMT44132)
- SK PROFESSIONAL TOOLS Extension Set 1/2" Dr, 2 in, 3 in, 5 in, 10 in, 15 in L, 5 Pieces, Chrome (40165)
- Craftsman Sockets & Ratchets