Shop All Cordless Impact Tools
Craftsman
Drive Brushless Cordless Imp 1/2" 20V
Mfr # CMCF920B
Zoro # G903927227
product price: $149.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20
- Max. Torque 275 ft-lbs
- Handle Type Pistol Grip
- Brushless Motor Yes
- Drive Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMCF920B
- Zoro # G903927227
- UPC # 885911679350
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 |
Max. Torque | 275 ft-lbs |
Handle Type | Pistol Grip |
Brushless Motor | Yes |
Cordless Tool Kit Contents | (1) Bare Tool |
Fastening Torque | 275 ft-lb |
Breakaway Torque | 275 ft-lb |
Case Included | No |
Retainer Type | Friction Ring |
Description
Cordless Impact Wrench, Drive Size 1/2 in, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-565 Sledge Hammer, 16 Lb, 34" Fiberglass Handle (84-565)
- CLE-LINE 6PC 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS 1/16-3/8 (C22309)
- STEELMAN 13-Piece 3/8" Drive Shallow Depth 6-Point Metric Chrome Socket Set (78528)
- COUGAR PRO Set 3/8" Dr 13 Pc Set 12 Pt Std Cougar P (A31)
- CRAFTSMAN V20 Cordless 1/4 in Impact Driver Kit (CMCF800C2)
- CRAFTSMAN V20 3/8 in Cordless Drive Ratchet Kit (CMCF930D1)
- CRAFTSMAN V20 Cordless 1/2 in Impact Wrench (Tool (CMCF900B)
- CRAFTSMAN V20 Brushless Cordless 1/4 in Impact Dr (CMCF820D2)
- CRAFTSMAN V20 Cordless Brushless 1/4 in Impact Dr (CMCF810C2)
- CRAFTSMAN Cordless 1/2" Impact Wrench Kit 20V (CMCF900M1)
- DEWALT Cordless Impact Driver, 1/4", Battery (DCF845P1/DCB203)
- Craftsman Cordless Impact Tools