Shop All Angle Grinders & Accessories
Craftsman
Cordless Small Angle Grinder 4-1/2", V20
Mfr # CMCG451B
Zoro # G808373358
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 4.5"
- Switch Type Paddle
- Voltage 20V MAX*
- Includes CMCG451 Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMCG451B
- Zoro # G808373358
- UPC # 885911819015
- Country of Origin Mexico
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4.5" |
Tool Length | 12.5" |
Overall Length | 14 1/4 in |
Wheel Diameter | 4 1/2 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 20V DC, Wheel Diameter 4 1/2 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity Not Applicable, Cordless Tool Kit Contents (1) Bare Tool, Safety Features 3-Position Side Handle, Switch Type Paddle, Lock-Off Switch Yes, Max. Speed 8,500 RPM, Accessory Free Tool Change Yes, Guard Adjustment Toolless Adjustable, Electrical Protection Overload Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- PRECISION BRAND Tool Black, Gel Kit, Blue (45326)
- ONDRIVES.US Machinable Mounting Block, 1.94 in H (LPBB-1.25CD)
- WERA Torque Screwdriver, T7, 0.70 ft.-lb. (05027931001)
- CRAFTSMAN Cordless 4-1/2" Small Angle Grinder 20V (CMCG400B)
- CRAFTSMAN V20 Cordless 4-1/2 in Small Angle Grind (CMCG400M1)
- K TOOL INTL Angle Grinder 4-1/2 (CT13295)
- MAKITA Makita® GA7011C, 7" Electronic Angle Grinder (GA7011C)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High Performance Paddle Switch Grinder (DWE43114)
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPB 19-180 RT DS)
- MILWAUKEE TOOL Compact Cut Off Tool, Bare Tool, 20000 RPM (2522-20, 48-11-2440)
- Craftsman Angle Grinders & Accessories