Shop All Reciprocating Saws
Craftsman
Cordless Reciprocating Saw, V20
Mfr # CMCS351B
Zoro # G608377822
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Kit Contents (1) Bare Tool
- Voltage 20V MAX*
- Stroke Length 1.125"
- Max. Strokes per Minute 3,200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMCS351B
- Zoro # G608377822
- UPC # 885911832021
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1.125" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reciprocating Saw |
Cordless Tool Kit Contents | (1) Bare Tool |
Voltage | 20V MAX* |
Max. Strokes per Minute | 3,200 |
Tool Style | Compact |
Stroke Type | Straight |
Brushless Motor | Yes |
Includes | CMCS351B Reciprocating Saw (1); 6 in 5/8 TPI Blade |
Tool Weight | 6.92 lbs. |
Description
Reciprocating Saw, Tool Style Compact, Stroke Length 1 1/8 in, Stroke Type Straight, Max. Strokes per Minute 3,200, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Straight Rotary Cutter Blades 45mm, Rotary Replacement Blade 12pk (60017)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0394)
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 1-1/2 lb (H-40FG)
- OLFA Blade, Standard, Pk50 (AB-50B)
- CRAFTSMAN V20 Brushless Cordless Reciprocating Saw (CMCS350B)
- CRAFTSMAN V20 Cordless Reciprocating Saw Kit (CMCS300M1)
- CRAFTSMAN Cordless Battery Kit, V20, w/Recip Saw (CMCB204-2CK, CMCS300B)
- MAKITA 18V LXT® Compact Recipro Saw (XRJ01Z)
- MILWAUKEE TOOL M18Redlithium High Output 6.0 Battery (48-11-1862, 2719-20)
- BOSCH Cordless Reciprocating Saw, Li-Ion, 18.0V (GSA18V-125N)
- MILWAUKEE TOOL M12 FUEL™ HACKZALL® Recip Saw Kit w/ M12™ ROVER™ Mounting Flood Light (2520-21XC, 2364-20)
- Craftsman Power Saws