Shop All Orbital, Random and Triangle Sanders
Craftsman
Cordless Random Orbit Sander Tool Only
Mfr # CMCW220B
Zoro # G903927159
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes CMCW220 5-in. Random Orbit Sander Random Orbit Sander (1), Dust Bag (1), Sample Sandpaper (1), Battery and Charger Sold Separately
- Voltage 20
- Tool Length 9.98
- Orbit Size 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMCW220B
- Zoro # G903927159
- UPC # 885911548922
- Country of Origin China
- Category Orbital, Random and Triangle Sanders
Dimensions
Tool Length | 9.98 |
Orbit Size | 5 in |
Maximum Disc Diameter | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | CMCW220 5-in. Random Orbit Sander Random Orbit Sander (1), Dust Bag (1), Sample Sandpaper (1), Battery and Charger Sold Separately |
Voltage | 20 |
Item | Cordless Sander |
Abrasive Mount Type | Hook and Loop |
Battery Platform | 20V MAX |
Disc Motion | Random Orbital |
Maximum Disc Speed | 12,000 OPM |
Power Source | Cordless |
Bare Tool/Battery Included | Bare Tool |
Number of Batteries Included | 0 |
Description
Cordless Sander, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 5 in, Maximum Disc Speed 12,000 OPM, Voltage 20 V, Bare Tool/Battery Included Bare Tool, Battery Platform 20V MAX, Number of Batteries Included 0, Battery Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Network Cable Crimper 8P8C Rj 45 (195)
- MARTOR Uni Blade, Deep Edged, PK100 (42063.7)
- DIABLO 1-1/4 in. W High Carbon Steel Oscillating Blade Multi-Material (DOU125KNFE)
- WESTWARD 6-1/2", 36-Teeth Circular Saw Blade (24EM37)
- CRAFTSMAN Cordless Battery Kit, V20, w/Sander (CMCB204-2CK, CMCW220B)
- CRAFTSMAN Corded Orbital Polisher (CMEE100)
- DYNABRADE 68 mm x 175 mm Dynabug II Orbital Sander, Non Vacuum (58513)
- AIRCAT Non Vac Orbital Palm Sander/Polisher (6700-3-336)
- MAKITA 5" Variable Speed Random Orbit Sander with Case (BO5031K)
- AIRCAT Non Vac Orbital Palm Sander, 6700-5-336 (6700-5-336)
- DYNABRADE 5" (127 mm) Dia. CtrlVacuumDynorbital Supreme Rdm Orbital Sndr, 56819BK (56819BK)
- Craftsman Orbital, Random and Triangle Sanders