Shop All Oscillating Tool Accessories
Craftsman
Cordless Oscillating Tool, V20
Mfr # CMCE565B
Zoro # G208377819
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V MAX*
- Overall Length 7 3/8 in
- Tool Weight 2.9 lb
- Includes CMCE565 Oscillating Tool (1); Sanding Platen (1); Sandpaper (3); Bi-Metal Blade (1); Wood Blade (1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMCE565B
- Zoro # G208377819
- UPC # 885911751339
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 7 3/8 in |
Description
Oscillating Tool, Voltage 20V, Oscillation Angle 3.2 Degrees , Maximum Oscillations per Minute 19,000, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity Not Applicable, Cordless Tool Kit Contents (1) Bare Tool, Fits Accessory Brand Craftsman(R), Connection Style Tool Free Universal Attachment System, Switch Type Trigger, Lock-Off Switch Yes, Lock-On Switch Yes, Safety Features Lock-Off Button
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO WR COMB 1-3/8 12PT (PO1244)
- DRILL AMERICA m19x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-19X1)
- MILWAUKEE TOOL 25/64" Titanium SHOCKWAVE (48-89-4622)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 31/64 (53924)
- CRAFTSMAN Cordless Oscillating Tool, V20 (CMCE501D1)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1111)
- TOLSEN 3-1/2 Segment Saw Blade Compatible With Most Oscillating Multi Tools (76847)
- FEIN Oscillating Blades, 3/8, 3-51/64In L, PK3 (63502184270)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L (OSL212F)
- VERSA TOOL 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper (AB1M-D)
- ROCKWELL Oscillating Saw Blade, BiMetal (RW8966)
- Craftsman Oscillating Tool Accessories