Shop All Cordless Drills
Craftsman
Cordless Drill/Driver, V20 1/2
Mfr # CMCD701C2
Zoro # G908373357
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V MAX*
- Battery Capacity 1.3
- Brushless Motor No
- Chuck Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMCD701C2
- Zoro # G908373357
- UPC # 885911548113
- Country of Origin Mexico
- Category Cordless Drills
Dimensions
Chuck Size | 1/2" |
Tool Length | 8.42" |
Overall Height | 3 in |
Overall Length | 15 1/2 in |
Overall Width | 8 1/2 in |
Description
Drill/Driver Kit, Voltage 20V DC, Battery Capacity (2) 1.5 Ah, Brushless Motor No, Chuck Size 1/2 in, Tool Weight 5.95 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 4" Range, 78mm Dial (3428A-19)
- SAFETY SPEED Autometer For All 120 Volt Machines (AUTO1)
- WALTER SURFACE TECHNOLOGIES 2-5/8 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D510)
- SWANSON Swanson SWTBL500M 12 in. Tool Box Level (SWTBL500M)
- CRAFTSMAN Cordless Brushless 1/2" Drill/Driver, V20 (CMCD720D2)
- CRAFTSMAN V20 Cordless 1/2 in Drill/Driver Kit (CMCD700C1)
- CRAFTSMAN Cordless Drill/Driver 1/2, V20 (CMCD713C2)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991P2 / DCB205)
- MILWAUKEE TOOL M18 FUEL HOLE HAWG Right Angle Drill with 7/16 in. QUIK-LOK (Tool Only) (2808-20)
- MAKITA 12V max CXT® 3/8" Drill/Driver Kit (2.0Ah) (FD09R1)
- MAKITA 3/8 in, 12V DC Battery Included (FD07R1)
- Craftsman Cordless Tools