Shop All Cordless Drills
Craftsman
Cordless Drill/Driver 1/2, V20
Mfr # CMCD713C2
Zoro # G008373356
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V MAX*
- Battery Capacity 1.5
- Brushless Motor Yes
- Chuck Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMCD713C2
- Zoro # G008373356
- UPC # 885911818858
- Country of Origin Mexico
- Category Cordless Drills
Dimensions
Chuck Size | 1/2" |
Tool Length | 7.6" |
Overall Width | 4 3/8 in |
Overall Length | 12 3/4 in |
Overall Height | 9 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V MAX* |
Battery Capacity | 1.5 |
Brushless Motor | Yes |
Item | Drill/Driver Kit |
Tool Weight | 2.57 lbs. |
Includes | (1) CMCD713 Drill/Driver Drill Driver, (2) V20* CMCB202 2.0Ah Lithium Ion Battery, (1) V20* Lithium Ion Charger, (1) Storage Bag, (1) Double sided bit tip |
Battery Series | 20V MAX |
Cordless Tool Kit Contents | (2) Batteries; (1) Charger |
Charger Included | Yes |
Variable Speed | Yes |
Number of Batteries Included | 2 |
Battery Model Number | Mfr. No. CMCB201, Mfr. No. CMCB2011, Mfr. No. CMCB2015, Mfr. No. CMCB202, Mfr. No. CMCB204, Mfr. No. CMCB205, Mfr. No. CMCB206, Mfr. No. CMCB209 |
Power Source | Battery |
Throttle Type | Trigger |
Charger Model | Mfr. No. CMCB100, Mfr. No. CMCB101, Mfr. No. CMCB102, Mfr. No. CMCB104, Mfr. No. CMCB1104, Mfr. No. CMCB124 |
Description
Drill/Driver Kit, Voltage 20V DC, Battery Capacity (2) 1.3 Ah, Brushless Motor Yes, Chuck Size 1/2 in, Tool Weight 6 lb, Includes Double Sided Bit Tip, Storage Bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134110105)
- STARRETT Telescoping Gage Set, 5 Pc, 2.625 In D (S229GZ)
- DRILLCO 3/8 X 6.1/4 SDS PLUS DURATIP DRILL 1720 (172F1246)
- VEGA Mag Bit Holder x 2-3/8 (160MH1AD)
- CRAFTSMAN Cordless Drill/Driver, V20 1/2 (CMCD701C2)
- CRAFTSMAN Cordless Brushless 1/2" Drill/Driver, V20 (CMCD720D2)
- CRAFTSMAN V20 Cordless 1/2 in Drill/Driver Kit (CMCD700C1)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, 3/8 in Chuck (2505-22, 48-11-2460)
- BOSCH 3/8 in, 12V DC Cordless Drill (PS31-2A+BAT415)
- MILWAUKEE TOOL 3/8 Drill Driver (ML2407-20)
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included (2407-22, 2351-20)
- Craftsman Cordless Drills