Shop All Cordless Impact Tools
This Product is Discontinued
Craftsman
Cordless Brushless 3/8" Impact Wrench (Discontinued)
Mfr # CMCF910B
Zoro # G603866758
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 165 ft-lbs
- Brushless Motor Yes
- Voltage 20
- Drive Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMCF910B
- Zoro # G603866758
- UPC # 885911603300
- Country of Origin United States
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. Torque | 165 ft-lbs |
Brushless Motor | Yes |
Voltage | 20 |
Includes | V20* 3/8-in. Impact Driver (1), Battery and Charger Sold Separately (1) |
Handle Type | Pistol Grip |
Breakaway Torque | 165 ft-lb |
Retainer Type | Friction Ring |
Case Included | No |
Fastening Torque | 165 ft-lb |
Cordless Tool Kit Contents | (1) Bare Tool |
Description
Cordless Impact Wrench, Drive Size 3/8 in, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.