Shop All Cordless Combination Kits
Craftsman
Cordless 4-Tool Combo Kit 20V, w/Battery
Mfr # CMCK401D2, CMCB204
Zoro # G910870103
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMCK401D2, CMCB204
- Zoro # G910870103
- UPC # 885911606165
- Country of Origin China
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless 4-Tool Combo Kit 20V,w/Battery |
Description
Cordless 4-Tool Combo Kit 20V,w/Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Kit, 3.6V (7760-N/10)
- URREA 3/8" drive, 6-pt magnetic deep impact socket 13MM (7013MHM)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 5/8 in Size, Standard Socket, Black Phosphate (49-66-6317)
- MARTOR Handy, Level 4 Knife, Self-Retracting 4" L (110100.08)
- CRAFTSMAN Cordless 6-Tool Combo Kit, V20 (CMCK601D2)
- CRAFTSMAN V20 Cordless 6 Tool Combo Kit (CMCK600D2)
- CRAFTSMAN V20 Cordless 2 Tool Combo Kit (CMCK200C2)
- CRAFTSMAN Combo Kit, 2-Tool, V20 (CMCK211C2)
- CRAFTSMAN V20 Cordless 4 Tool Combo Kit (CMCK400D2)
- DEWALT Cordless Combination Kit, 20.0V, 4 Tools (DCK420D2/DCB203)
- DEWALT Combo Kit, 20V MAX XR Expansion 3-Kit (DCK300P1/DCB203)
- Craftsman Cordless Combination Kits