Shop All Cordless Tool Accessories
Craftsman
Cordless 1/2", V20
Mfr # CMCF921B
Zoro # G508377816
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V MAX*
- Length 7.03"
- Includes CMCF921 Impact Wrench
- Tool Weight 3.52 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMCF921B
- Zoro # G508377816
- UPC # 885911832045
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 7.03" |
Overall Length | 8 7/10 in |
Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V MAX* |
Includes | CMCF921 Impact Wrench |
Tool Weight | 3.52 lbs. |
Item | Ratchet |
Standards | ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA |
Power Source | Cordless |
Retainer Type | Hog Ring |
Charger Included | No |
Fastening Torque | 275 ft-lb |
Cordless Tool Kit Contents | (1) Bare Tool |
Battery Series | 20V MAX |
Number of Batteries Included | 0 |
Brushless Motor | Yes |
Free Speed | 1,900 RPM |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Voltage 20V DC, Brushless Motor Yes, Fastening Torque 275 ft-lb, Free Speed 1,900 RPM, Drive Size 1/2 in, Head Width Not Applicable, Retainer Type Hog Ring, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series 20V MAX, Charger Included No, Overall Length 8 7/10 in, Tool Brand Craftsman(R), Tool Weight 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/16 in. x 6 in. Slotted Cushion Grip Screwdriver (Made in USA) (MT207)
- QUIKRETE Form Walkmakr Stone 2X2' (6921-32)
- KNIPEX 7 in End Cutting Plier Uninsulated (50 01 180)
- BESSEY 18" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO45-8)
- CRAFTSMAN Cordless Jobsite Fan (Tool Only), 20V (CMCE001B)
- CRAFTSMAN Power Tool Battery Kit, V20 (CMCB204-2CK)
- MAKITA Battery/Charger Kit, 18V, w/Die Grinder (BL1840BDC2 + XDG01Z)
- EGO Battery Charger, Li-Ion, 40.0V (CH5500)
- DEWALT Battery, 20V, 5.0Ah (DCB205BTLR)
- ILC Replacement for Makita 1201 Battery (1201 BATTERY MAKITA)
- METABO 18.0V Li-Ion Battery, 2.0Ah Capacity (625596000)
- Craftsman Cordless Tool Accessories