Shop All Leaf Blowers
Craftsman
Corded Blower/Vacuum/Mulcher, 12A, 3-in-1
Mfr # CMEBL7000
Zoro # G405175140
Free Shipping & Returns
Not eligible for select promotions
$84.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V
- Current 12 A
- Blower Type Backpack
- Tool Length 20 in
- Tool Weight 13.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMEBL7000
- Zoro # G405175140
- UPC # 885911673860
- Country of Origin Viet Nam
- Category Leaf Blowers
Dimensions
Tool Length | 20 in |
Tool Width | 12 5/16 in |
Tool Height | 12 1/8 in |
Cord Length | 1 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Corded Handheld Leaf Blower/Vacuum |
Voltage | 120 V |
Current | 12 A |
Blower Type | Backpack |
Tool Weight | 13.1 lb |
Maximum Air Speed | 260 mph |
Maximum Air Flow | 450 cfm |
Power Source | Corded |
Sound Level | 55 dB |
Throttle Location | Handle |
Speed Settings | Fixed |
Minimum Air Flow | 450 cfm |
Minimum Air Speed | 260 mph |
Plug Type | Three-Prong |
Description
Corded Handheld Leaf Blower/Vacuum, Power Source Corded, Maximum Air Flow 450 cfm, Maximum Air Speed 260 mph, Sound Level 55 dB, Voltage 120 V, Blower Type Backpack, Plug Type Three-Prong, Tool Weight 13.1 lb, Speed Settings Fixed, Tool Height 12 1/8 in, Tool Length 20 in, Tool Width 12 5/16 in, Minimum Air Flow 450 cfm, Minimum Air Speed 260 mph
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOND Super Steel Plant and Tree Stakes (SS3)
- HI-RUN Lawn/Garden Tire, L/G 20x8.0-8, 2 Ply, (WD1035)
- A & I PRODUCTS Thermostat 2" x2" x2" (A-M811034)
- SERENELIFE Camouflage Double Sleeping Bag (SLSBCA)
- CRAFTSMAN Corded Handheld Leaf Blower, 120 V, 6.7 lbs (CMEBL710)
- CRAFTSMAN V20 Cordless Hard Surface Blower Kit (CMCBL710D1)
- MILWAUKEE TOOL LEAF BLOWER KIT 18V (ML2724-21HD)
- BILLY GOAT Tire, For F902S, F1302H (440279)
- PRO-SERIES Cordless Blower with 20V Lithium Ion Rechargeable Battery and Charger (LIBLKIT20)
- MILWAUKEE TOOL Blower and Batteries, 36 V, 0 to 600 cfm (2824-20, 48-11-1880, 48-11-1880)
- SKIL Skil BL4714B-10 PWR CORE 20„¢ Brushless 400 CFM Leaf Blower With 4.0Ah Battery & Charger (BL4714B-10)
- Craftsman Leaf Blowers & Vacuums