Shop All Leaf Blowers
Craftsman
Corded Handheld Leaf Blower, 120 V, 6.7 lbs
Mfr # CMEBL710
Zoro # G305175165
product price: $44.00
/ea
$44.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120 V
- Weight 6.7 lbs
- Width 7.5 in
- Height 21.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMEBL710
- Zoro # G305175165
- UPC # 885911703000
- Country of Origin Viet Nam
- Category Leaf Blowers
Dimensions
Width | 7.5 in |
Height | 21.2 in |
Tool Width | 7 1/2 in |
Tool Length | 11 in |
Tool Height | 21 3/16 in |
Cord Length | 1 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Corded Handheld Leaf Blower |
Voltage | 120 V |
Weight | 6.7 lbs |
Power Source | Corded |
Tool Weight | 6.7 lb |
Maximum Air Speed | 140 mph |
Number of Speeds | 2 |
Maximum Air Flow | 450 cfm |
Blower Type | Handheld |
Current | 9 A |
Sound Level | 71 dB |
Motor Type | Brushed |
Minimum Air Speed | 140 mph |
Throttle Location | Handle |
Plug Type | Three-Prong |
Speed Settings | Fixed |
Minimum Air Flow | 450 cfm |
Description
Corded Handheld Leaf Blower, Power Source Corded, Maximum Air Flow 450 cfm, Maximum Air Speed 140 mph, Sound Level 71 dB, Number of Speeds 2, Voltage 120 V, Blower Type Handheld, Plug Type Three-Prong, Tool Weight 6.7 lb, Speed Settings Fixed, Tool Height 21 3/16 in, Tool Length 11 in, Tool Width 7 1/2 in, Minimum Air Flow 450 cfm, Minimum Air Speed 140 mph
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT CANOPY 4th of July Inflatable Eagle (513000701)
- ORTHO Home Defense Concentrate Insect Killer 32 oz (0175110)
- ADAMS MFG WHT Fold Side Table (8510-48-3734)
- PET ADOBE Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 44” x 35” Gray (658560DKS)
- CRAFTSMAN V20 Cordless Hard Surface Blower Kit (CMCBL710D1)
- CRAFTSMAN Corded Blower/Vacuum/Mulcher, 12A, 3-in-1 (CMEBL7000)
- BLACK & DECKER Black+Decker BEBL750 Electric Axial Leaf Blower, 120 V, 450 cfm, Corded Control (BEBL750)
- ECHO Backpack Blower, 535 cfm, 215 mph, 26 lb (PB-760LNT)
- DEWALT Handheld Blower Kit, 400 cfm, 125 mph, 20V, 7.5 lb (DCBL722B / DCB205)
- BILLY GOAT Hose Kit, 4 In. x 8 Ft., For KV650H/SPH (891125)
- BLACK & DECKER 12 Amp Blower/Vacuum/Mulcher (BV3600)
- Craftsman Leaf Blowers & Vacuums