Shop All Heating and Cooling Tools
Craftsman
Cooling System Kit
Mfr # CMMT98277
Zoro # G904105006
product price: $49.15
/ea
Not eligible for select promotions
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.86
- Material Multiple Materials
- Type Cooling System Repair Kit
- Includes Line Clamp Pliers {{2}}, Hose Clamp Plier {{1}}, Hose Cutter {{1}}, Hose Remover Tools {{2}}
- Height 1.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT98277
- Zoro # G904105006
- UPC # 885911700269
- Country of Origin China
- Category Heating and Cooling Tools
Dimensions
Length | 13.86 |
Height | 1.81 |
Depth | 13.58 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cooling System Kit |
Material | Multiple Materials |
Type | Cooling System Repair Kit |
Includes | Line Clamp Pliers {{2}}, Hose Clamp Plier {{1}}, Hose Cutter {{1}}, Hose Remover Tools {{2}} |
Color | Red |
Description
Cooling System Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Dial Mfg 1442 Evaporative Cooler Pump (140872)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (2002-0300-1725)
- HI-TECH DURAVENT Industrial Duct Hose, 12"x25ft. (0214-1200-0002)
- AIR HANDLER Activated Carbon Air Filter, 20x20x2" (6W744)
- ROBINAIR Brass Manifold Hose Kit (45111)
- AIRSEPT Line Splice Straight Repair Kit 3/8" OD (76002)
- MIDWEST Platinum HVAC Tool Kit, 9 pcs. (MWT-HVACKIT03)
- SUPERCOOL Power Jet Flush Hose, Reusable (27491)
- NU-CALGON Coil Cleaner, 1 qt., Brown, Liquid (4120-90)
- ROBINAIR Flush Gun Kit A/C (17595)
- SUPERCOOL A/C Dye Syringes Kit, PK12 (27606)
- Craftsman Heating and Cooling Tools