Shop All Combination Wrench Sets
Craftsman
Combination Wrench Set, 12 Points, Chrome
Mfr # CMMT12054
Zoro # G503927252
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Jumbo Wrenches SAE - 1-in. , 1-1/16-in. , 1-1/8-in. , 1-1/4-in. , 1-5/16-in. {{5}}
- Number of Points 12
- Finish Full Polish Chrome
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT12054
- Zoro # G503927252
- UPC # 885911584944
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Head Size | 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Jumbo Wrenches SAE - 1-in. , 1-1/16-in. , 1-1/8-in. , 1-1/4-in. , 1-5/16-in. {{5}} |
Number of Points | 12 |
Finish | Full Polish Chrome |
Number of Pieces | 5 |
Reversing | Yes |
Measurement Type | SAE |
Standards | ASME |
Weight | 7.92 lb |
Item | Combination Wrench Set |
Nonsparking | No |
Material | Alloy Steel |
Wrench Product Grouping | Wrench Sets |
Corrosion Resistant | Yes |
Number of Tools | 5 |
Box End Type | 12-Point Box End |
Head Offset Angle | 15 Degrees |
Head Type | Offset |
Ratcheting | Yes |
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 5, Range of Head Sizes 1 in to 1 5/16 in, Head Offset Angle 15 Degrees , Offset, SAE, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #29 (C16641)
- ROTOZIP Floor Tile X Bit, Diamond Grit, 1/4in dia. (XB-FTC1)
- DRILL AMERICA #2/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS2/0)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Taper Hand Tap (DWTT1-1/4-12)
- CRAFTSMAN Combination Wrench Set, Metric, 15 Tools (CMMT12066)
- CRAFTSMAN V-Series(TM) Metric Combination Wrench S (CMMT87325V)
- CRAFTSMAN Wrenches, 20-pc Metric Combination Wrenc (CMMT12068)
- CRAFTSMAN Wrenches, 11-pc Metric Gunmetal Chrome L (CMMT87013)
- CRAFTSMAN Wrenches, 32-pc Large SAE/Metric Combina (CMMT12080)
- CRAFTSMAN Combination Wrench Set, 12 Points, Chrome (CMMT12055)
- TENG TOOLS TED6512RS - 12 Piece Ratchet Wrench Set in EVA Tray (TED6512RS)
- Craftsman Wrenches