Shop All Lug Nut Wrenches
Craftsman
Collapsible Lug Wrench
Mfr # CMMT98342
Zoro # G404079012
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Telescoping magnet tool
- Includes (1) Collapsible Cross Wrench, (1) 23mm Socket
- Weight 0.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT98342
- Zoro # G404079012
- UPC # 885911700221
- Country of Origin Taiwan, Province of China
- Category Lug Nut Wrenches
Details
Promotion Restriction | Not eligible for promotion |
Item | Collapsible Lug Wrench |
Type | Telescoping magnet tool |
Includes | (1) Collapsible Cross Wrench, (1) 23mm Socket |
Weight | 0.14 |
Description
Collapsible Lug Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On Duramax, P165675 (P165675)
- BUSHWACKER 07-14 SILVERADO SB(6.5) SMOOTH W/O HOLES ULTIMATE BEDRAIL CAP (48518)
- DONALDSON Hydraulic Filter, Spin-On, P165875 (P165875)
- KATS Frost Plug Heater, for Jeep 63-71 (11612)
- CRAFTSMAN Automotive Fixed Cross Bar (CMMT98281L)
- URREA 25" x 11/16" double spoon tire iron (CE2)
- WOKIN 4 Way Lug Wrench (152114)
- KEN-TOOL Lug Wrench, 14in.L, Chrome, 4 Way (35635)
- KEN-TOOL Wrench 23 Blue 4-Way Lug Nut (T57) (KT35657)
- INNOVATIVE PRODUCTS OF AMERICA Tight Access Tool, 14" L x 5/8" W x 14" H (8100)
- KEN-TOOL 4 WAY LUG WRENCH 17 (KEN35637)
- Craftsman Service & Shop Tools