Shop All Tool Chests & Cabinets
Craftsman
S2000 Tool Cabinet, 10 Drawer, Black, 52 in W x 18 in D x 37-1/2 in H
Mfr # CMST352102BK
Zoro # G705724178
product price: $799.00
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$799.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drawers 10
- Includes Cabinet Drawer Trays (3 pack), Drawer Liners, Paper Towel Holder
- Width 52 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST352102BK
- Zoro # G705724178
- UPC # 885911834018
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 52 in |
Depth | 18 in |
Height | 37-1/2 in |
Width Range | 50 in to 59 in Wide |
Overall Dimensions | 52"W x 18"D x 37.5"H |
Overall Height | 37 1/2 in |
Overall Width | 52 in |
Height Style | Workstation Height Cabinet |
Overall Depth | 18 in |
Description
Cabinets, S2000 Series, Number of Drawers 10, Drawer Color Black, Keyed Internal Locking, Includes Cabinet Drawer Trays (3 pack), Drawer Liners, Paper Towel Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 4-Point Refrigeration ratcheting box-end wrench. (1180)
- DYNAMIC Tools Drift Punch, 5/32" X 3/8" X 9" Long (D058009)
- CAMPBELL HAUSFELD Blow Gun Pistol Grip (MP514300AV)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Corner Radius Flat Shank End Mill (UGMF71915)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Red, 52 in W x 18 in D x 37-1/2 in H (CMST352102RB)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 6 Drawer, Black, 44 in W x 19 in D x 27-1/2 in H (CMST34162BK)
- CRAFTSMAN S2000 Open Tool Chest, 6 Drawer, Black, Steel, 40-1/2 in W x 16 in D x 24-1/2 in H (CMST98269BK)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 52 in W x 18 in D x 37-1/2 in H (CMST98273BK)
- CRAFTSMAN S2000 Tool Cabinet, 5 Drawer, Red, 26 in W x 18 in D x 37-1/2 in H (CMST32752RB)
- CRAFTSMAN 1000 Series Tool Chest & Rolling Cabinet, 5 Drawer, Black, 27 in W x 14 in D x 44-1/4 in H (CMST22653BK)
- PROTO 550S Series Top Chest, 4 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-4DB)
- Craftsman Tool Chests & Cabinets