Shop All Sockets
Craftsman
Breaker Bar, 3/4" Breaker Bar
Mfr # CMMT99274
Zoro # G204104815
product price: $68.29
/ea
Not eligible for select promotions
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Material Steel
- Finish Polished Chrome
- Length 18"
- Weight 3.1 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Length | 18" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Finish | Polished Chrome |
Item | Breaker Bar, 3/4" Breaker Bar |
Weight | 3.1 lbs. |
Description
Breaker Bar, 3/4 In. Breaker Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.023 (111202300)
- BOSCH Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5 (U111C)
- MITUTOYO Center Gage Attachment for 12In Calipers (050018)
- WESTWARD Front Cover Lens (TTADF4X5FG)
- CRAFTSMAN Sockets, 3/8" Drive 16mm 6 Point Deep So (CMMT44421)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" 6 Point SAE Sha (CMMT43001)
- CRAFTSMAN Sockets, 1/4" Drive 3/16" 6 Point SAE De (CMMT43571)
- CRAFTSMAN Sockets, 1/2" Drive 14mm 12 Point Shallo (CMMT44235)
- CRAFTSMAN Sockets, 3/4" Drive 1-7/16" 12 Point SAE (CMMT47781)
- CRAFTSMAN Sockets, 1/4" Drive 1/2" 6 Point SAE Sha (CMMT43499)
- KO-KEN Socket 3/4 6 Point 32mm 3/8 Sq. Drive (13400A-3/4)
- Craftsman Sockets