Shop All Sockets
Craftsman
Breaker Bar, 1/2" Drive 15" Breaker Bar
Mfr # CMMT44201
Zoro # G804105076
Sold in multiples of 4 for $151.16
$151.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Finish Full Polish Chrome
- Includes 1/2-in. Drive 15-in. Breaker Bar {{1}}
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive 15-in. Breaker Bar {{1}} |
Item | Breaker Bar, 1/2" Drive 15" Breaker Bar |
Number of Pieces | 1 |
Measurement Type | Fractional & Metric |
Description
Breaker Bar, 1/2 In. Drive 15 In. Breaker Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 12 pcs (KTI-38100)
- TE-CO Edge Clamp W/ Alum Nose, Stl, 5/8"X3-7/8" (33715)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- ESTWING 18" Professional Tool Tote (94765)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 27mm Deep S (CMMT12087)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" 6 Point SAE Sh (CMMT43331)
- CRAFTSMAN Sockets, 1/2" Drive 17mm 12 Point Deep S (CMMT44445)
- CRAFTSMAN Sockets, 1/2" Drive 5/8" 12 Point SAE Sh (CMMT47505)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/8" 12 Point SAE (CMMT47533)
- CRAFTSMAN Socket, 3/8" Drive, Steel, Chrome, 5 5/32" L (CMMT99291)
- WESTWARD 1/4 in Drive, 11mm Spline Metric Socket, 12 Points (33M332)
- Craftsman Sockets