Shop All Box, I-Beam, and Torpedo Levels
Craftsman
Box Torpedo Level, 9
Mfr # CMHT82390
Zoro # G205293075
product price: $17.98
/ea
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Magnified Center Block Vial
- Number of Level Vials 3
- Frame Material Aluminum
- Total Number of Vials 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMHT82390
- Zoro # G205293075
- UPC # 885911573955
- Country of Origin Thailand
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Overall Length | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Magnified Center Block Vial |
Number of Level Vials | 3 |
Item | Box Torpedo Level,9" |
Frame Material | Aluminum |
Total Number of Vials | 3 |
Vial Shape | Block |
Vial Types Included | Level Vials |
Vial Illumination | LED |
Magnetic | Magnetic |
Description
Box Torpedo Level,9 In., Number of Level Vials 3, Vial Illumination LED, Vial Shape Block, Features Magnified Center Block Vial, Frame Material Aluminum, Overall Length 9 in, Magnetic Magnetic, Vial Types Included Level Vials, Total Number of Vials 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Works Series PlierTool Holder, 1Pocket, Leather, Tan, 312 in W, 814 in H (417)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357280)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #4-40UNC (341623)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- CRAFTSMAN Lighted Box Beam Level, 24 (CMHT82388)
- CRAFTSMAN I-Beam Level, 48 (CMHT82345)
- CRAFTSMAN I-Beam Level, 24 (CMHT82344)
- CRAFTSMAN Cast Torpedo Level, 9 (CMHT82391)
- CRAFTSMAN Box Beam Level, 48 (CMHT82347)
- CRAFTSMAN Lighted Box Beam Level, 48 (CMHT82389)
- STANLEY Stanley 42-074 Aluminum Top-Read Level, 24" Long (42-074)
- Craftsman Levels, Compasses, and Plumb Bobs