Shop All Tool Storage Accessories
Craftsman
Black, Magnetic Power Strip, Steel
Mfr # CMST82693
Zoro # G8681805
Not eligible for select promotions
$27.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 11 1/2 in
- Color Black
- Overall Depth 2 1/8 in
- Includes (1) Magnetic Power Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMST82693
- Zoro # G8681805
- UPC # 721615313100
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Width | 11 1/2 in |
Overall Depth | 2 1/8 in |
Overall Length | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Power Strip |
Material | Steel |
Color | Black |
Includes | (1) Magnetic Power Strip |
For Use With | Any Metal Surface |
Features | Added Convenience, Strong Magnets |
Description
Magnetic Power Strip, Color Black, Features Added Convenience, Strong Magnets, For Use With Any Metal Surface, Includes (1) Magnetic Power Strip, Material Steel, Overall Depth 2 1/8 in, Overall Length 1 1/4 in, Overall Width 11 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVERS Locking Air Tool Holder (MTSLAAT4)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= 3/4-10, Form: B, With Locknut (K0637.10510A7)
- GEARWRENCH 10 Piece 1/4" Drive 6 Point Deep SAE Socket Set (80305)
- WESTWARD 1/2 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide (4LXR2)
- CRAFTSMAN Magnetic Tray (CMMT98286)
- CRAFTSMAN Black, Magnetic Cup Holder, Steel (CMST82694)
- CRAFTSMAN Black, Tool Drawer Liner Roll, Foam (CMST82692)
- CRAFTSMAN Magnetic Tool Organizer (CMMT99412)
- CRAFTSMAN Black, Magnetic Paper Towel Holder, Steel (CMST82695)
- CRAFTSMAN Gray, Magnetic Power Tool Holder, Steel (CMST82696)
- HANSEN GLOBAL Hansen Global HR38073 0.37 in. Drive 3 Row SAE Socket Holder; HV Yellow (HR38073)
- Craftsman Tool Storage Accessories