Shop All Tool Storage Accessories
Craftsman
Black, Magnetic Cup Holder, Steel
Mfr # CMST82694
Zoro # G8681638
product price: $14.98
/ea
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Depth 4 1/2 in
- Features Added Convenience, Strong Magnets
- Overall Width 4 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST82694
- Zoro # G8681638
- UPC # 721615313117
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Depth | 4 1/2 in |
Overall Width | 4 1/2 in |
Overall Length | 4 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Cup Holder |
Features | Added Convenience, Strong Magnets |
Material | Steel |
Includes | (1) Magnetic Cup Holder |
Color | Black |
For Use With | Any Metal Surface |
Description
Magnetic Cup Holder, Color Black, Features Added Convenience, Strong Magnets, For Use With Any Metal Surface, Includes (1) Magnetic Cup Holder, Material Steel, Overall Depth 4 1/2 in, Overall Length 4 1/4 in, Overall Width 4 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12" Three Square Bastard File (DIC16214)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 360 Lbs, 1.19 In (323-SS)
- MARTIN TOOLS SPROCKET & GEAR $WRENCH SET SERVICE 11 PC METRIC ANGL CH (MTSW11KM)
- SPEEDAIRE Thumb Lever Air Gun, 1-1/2" Extension (52CF72)
- CRAFTSMAN Storage Accessories, 3"-1 Rolling Worksh (CMST18614)
- CRAFTSMAN Black, Magnetic Power Strip, Steel (CMST82693)
- CRAFTSMAN Magnetic Tray (CMMT98286)
- CRAFTSMAN Tool Accessories, 4-Rail Socket Holder (CMMT99419)
- CRAFTSMAN Storage, 17 gal Black Pro Mobile Tool Bo (CMST33026)
- CRAFTSMAN Gray, Magnetic Power Tool Holder, Steel (CMST82696)
- CAPRI TOOLS Wrench Roll Up Pouch, Metric, 19 Pockets (CP11390-POUCH)
- Craftsman Tool Storage Accessories