Shop All Hole Saws
Craftsman
Bi-Metal Unharbored Hole Saw, 1-3/4
Mfr # CMAH1134U
Zoro # G403876353
Not eligible for select promotions
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Design Non-arbored
- Includes 1-3/4-in. Hole Saw (1)
- Material Bi - Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Arbor Design | Non-arbored |
Includes | 1-3/4-in. Hole Saw (1) |
Material | Bi - Metal |
Item | Bi-Metal Unharbored Hole Saw,1-3/4" |
Description
Bi-Metal Unharbored Hole Saw,1-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 7mm (84753)
- EXCEL BLADES #21 Stainless Steel Hobby Blade Refills with Dispenser, 15 pcs. 12pk (23021)
- PROTO Proto J5454F 1/2" Drive Long Handle Round Head Ratchet 15" (J5454F)
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Oxide (2885701)
- CRAFTSMAN Bi-Metal Hole Saw With Arbor, 2-1/2 (CMAH1212A)
- CRAFTSMAN Bi-Metal Unarbored Hole Saw, 2 (CMAH12U)
- CRAFTSMAN Bi-Metal Unarbored Hole Saw, 3 (CMAH13U)
- CRAFTSMAN Bi-Metal Unarbored Hole Saw, 2-1/8 (CMAH1218U)
- CRAFTSMAN Bi-Metal Unarbored Hole Saw, 4 (CMAH14U)
- CRAFTSMAN Bi-Metal Hole Saw With Arbor, 1-3/4 (CMAH1134A)
- LENOX Hole Saw, General Purpose, 1-3/4" dia. (LXAH4134)
- Craftsman Hole Saws & Cutters