Shop All Automotive Specialized Tools
Craftsman
Auto Tools, 24V Circuit Tester
Mfr # CMMT14103
Zoro # G404078985
product price: $17.99
/ea
Not eligible for select promotions
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24V Circuit Tester {{1}}
- Length 12.83
- Width 4.84
- Height 1.38
- Weight 0.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT14103
- Zoro # G404078985
- UPC # 885911591263
- Country of Origin China
- Category Automotive Specialized Tools
Dimensions
Length | 12.83 |
Width | 4.84 |
Height | 1.38 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Auto Tools, 24V Circuit Tester |
Includes | 24V Circuit Tester {{1}} |
Weight | 0.54 |
Description
Auto Tools, 24V Circuit Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 17 Inch Red Polycarbonate ID Bar Light With 9 LED (5621719)
- WIX FILTERS Wix 57312XP Engine Oil Filter (57312XP)
- WALTER SURFACE TECHNOLOGIES Disposable 100 Micron Filter, 6NVR5 and 6NVR6 (55B012)
- AP EXHAUST TIP - ROLLED PENCIL STAINLESS (XSRPT214)
- CRAFTSMAN Auto Tools, 15PC Brake Service Kit (CMMT98283)
- CRAFTSMAN Spark Plug Gauge (CMMT14102)
- CRAFTSMAN Hose Remover Kit (CMMT98330)
- CRAFTSMAN Trim Removal Kit (CMMT98334)
- CRAFTSMAN Automotive Fender Cover (CMMT14184)
- CRAFTSMAN Tool Set, 24 Piece Metric Polished Chrom (CMMT12010LZ)
- LISLE BUTTON CONNECTOR PLIERS (LI35070)
- Craftsman Service & Shop Tools