Shop All Tongue & Groove Pliers
This Product is Discontinued
Craftsman
Arc Joint Plier, Tongue & Groove, 9 1/2 In (Discontinued)
Mfr # 9-45761
Zoro # G4072171
Not eligible for select promotions
This Product is Discontinued
Key Features
- Overall Length 9-1/2"
- Material Forged Alloy Steel
- Finish Polished and Clear Coated
- Handle Type Ergonomic
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # 9-45761
- Zoro # G4072171
- UPC # 648738457613
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 9-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Forged Alloy Steel |
Finish | Polished and Clear Coated |
Handle Type | Ergonomic |
Item | Tongue and Groove Pliers |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Description
Tongue and Groove Pliers, Overall Length 9 1/2 in, Finish Polished and Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.