Shop All Adjustable Wrenches
Craftsman
Adj. Wrench, 1 5/8" Jaw Capacity, 12" L
Mfr # CMMT81624
Zoro # G904104856
product price: $24.89
/ea
Not eligible for select promotions
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Finish Full Polish Chrome
- Material Steel
- Number of Pieces 1
- Jaw Capacity 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT81624
- Zoro # G904104856
- UPC # 885911594172
- Country of Origin India
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Size | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Material | Steel |
Number of Pieces | 1 |
Jaw Capacity | 1 5/8 in |
Nonsparking | No |
Standards | ASME |
SAE or Metric | Fractional & Metric |
Corrosion Resistant | Yes |
Item | Adjustable Wrench |
Grip Style | Plain |
Includes | 12-in. All Steel Adjustable Wrench {{1}} |
Adjustable Wrench Type | Adjustable Wrench |
Measuring Scale | Yes |
Opening Type | Adjustable |
Measurement Type | Metric, SAE |
Insulated | No |
Tether Style | Not Tether Capable |
End Style | Hang Hole |
Description
Adjustable Wrench, Steel, Chrome, 12 in, Jaw Capacity 1 5/8 in, Plain, Measuring Scale Yes, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 27/32 (C17052)
- DRILL AMERICA 3/8"-24 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 3/8"-24 (DWT54600)
- PROSKIT Multi, Purpose Crimping Tool (300-035)
- DRILL AMERICA #5 HSS Spiral Flute Taper Pin Reamer (DWRRTPS5)
- CRAFTSMAN Wrenches, 8" Reversible Jaw Adjustable W (CMMT82337)
- CRAFTSMAN Adj. Wrench, 1 3/4" Jaw Capacity, 15" L (CMMT81625)
- CRAFTSMAN Wrenches, 12" Reversible Jaw Adjustable (CMMT82339)
- CRAFTSMAN Adjustable Wrench, 2 7/32" Jaw Capacity (CMMT81626)
- CRAFTSMAN Adjustable Wrench, 1 3/16" Jaw Capacity (CMMT81622)
- CRAFTSMAN Adj. Wrench, 15/16" Jaw Capacity, 6" L (CMMT81621)
- STANLEY Stanley 85-610 Locking Adjustable Wrench, 10" Long (85-610)
- Craftsman Wrenches