Shop All Screwdriver Accessories
Craftsman
Adapters, 1/2" Drive Female To 3/4" Driv
Mfr # CMMT99223
Zoro # G804104901
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Measurement System Fractional & Metric
- Finish Full Polish Chrome
- Includes 1/2-in. Drive Female To 3/4-in. Drive Male Ada Pointer {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT99223
- Zoro # G804104901
- UPC # 885911589703
- Country of Origin Taiwan, Province of China
- Category Screwdriver Accessories
Dimensions
Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Adapters, 1/2" Drive Female To 3/4" Driv |
Measurement System | Fractional & Metric |
Finish | Full Polish Chrome |
Includes | 1/2-in. Drive Female To 3/4-in. Drive Male Ada Pointer {{1}} |
Number of Pieces | 1 |
Description
Adapters, 1/2 In. Drive Female To 3/4 In. Driv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7663)
- JET Jointer And Tablesaw Push Pad Block (708815)
- OLFA OLFA® AB-10B 9MM Precision Snap-Off Blades (10 Pack) (5010)
- CAPRI TOOLS 5/16 in. WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-S516SB)
- CRAFTSMAN Adapters, 3/8" Drive Female To 1/2" Driv (CMMT99293)
- CRAFTSMAN Adapters, 3/8" Drive Female To 1/4" Driv (CMMT99292)
- CRAFTSMAN Adapters, 1/2" Drive Female To 3/8" Driv (CMMT99222)
- EAZYPOWER Empty Tipband (88803)
- URREA Bit Holder, 1/4" Ring (55010)
- PRO-GRADE TOOLS Flex Handle, 3/8"Dr. (13015)
- XCELITE Spline Blade, Bristol 6-Flute, .060" (9962N)
- Craftsman Screwdriver Accessories