Shop All Wet Dry Vacuums
Craftsman
9 Gallon 4.25 Peak HP Wet/Dry Shop Vacuum with Dusting Brush and Attachments
Mfr # CMXEVBE18690
Zoro # G411116243
product price: $109.79
/ea
Free Shipping & Returns
$109.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMXEVBE18690
- Zoro # G411116243
- UPC # 648846007472
- Country of Origin Mexico
- Category Wet Dry Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
The CRAFTSMAN 9 Gallon Wet/Dry Vac, featuring a 4.25 Peak HP motor, is great for home renovations or home emergencies. Equipped with one of the most powerful motors our compact vacs have to offer, the 9-gallon shop vacuum is great for general garage cleaning, basement cleanup from flooding or seepage, as well as, removing water from clogged sinks. With an extra-large drain, liquids can be emptied quickly and easily from the tank. The Qwik Lock Filter Fastening System allows for quick and easy wet dry vacuum filter changes. Store this wet dry vac with ease. On-board hose storage, plus accessory and power cord organizers help eliminate unneeded hassle and reduce overall storage space. The dusting brush round dusting brush is ideal for detail cleaning most hard an intricate surfaces. Wood chips, dust, metal shavings and other stubborn debris won't stand a chance around your shop, deep clean your car, or your blinds. *Gallons indicated reflect drum volume, not necessarily collection capacity, actual capacity dependent upon type of debris collected, condition of filter and other factors. Peak horsepower represents a level at or below the maximum horsepower output of an electric motor tested in a laboratory using a dynamometer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN 45 Gal. 12 mic 40 in. x 48 in. Natural Can Liner, 250PK (REN14512)
- TENNANT Caster Kit, Fits Tennant (KTRI05834)
- GEORGIA-PACIFIC SofPull® 10-7/8"H x 6-1/16"W, Centerpull Dispenser, Translucent Smoke (58008B)
- FACELIFT RazrBlade Red Squeegee Rubber 36 Inch Single (FRAZR36)
- CRAFTSMAN Cordless 2 gal. Wet Dry Vac 20V Tl Only (CMCV002B)
- CRAFTSMAN Cordless Battery Kit, V20, w/Dry Vac (CMCB204-2CK, CMCV002B)
- NILFISK Industrial Shop Vacuum, Standard 270 cfm (4010300477)
- DEWALT 8 gal Dust Extractor, HEPA/RRP, Wet/Dry, 115 V AC, 1 1/4 in Hose Diameter (DWV010)
- EXAIR Deluxe Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 19 scfm (6296)
- ONEIDA DUST DEPUTY DIY (AXD001004)
- NILFISK ATTIX 44 Dust Extractor Shop Vacuum, 1-1/4" Hose Dia., PTFE (107412125)
- Craftsman Wet Dry Vacuums