Shop All Anti-Fatigue Mats
Craftsman
72 in L x Polyurethane Foam, 0.75 in Thick
Mfr # CMXAFLG20721922
Zoro # G508413545
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyurethane Foam
- Color Black
- Size of Drainage Holes 20 in x 72 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMXAFLG20721922
- Zoro # G508413545
- UPC # 810004848108
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Size of Drainage Holes | 20 in x 72 in |
Length | 72 in |
Width | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Polyurethane Foam |
Item | Anti-Fatigue Garage Mat |
Color | Black |
Thickness | 0.75 in |
Description
Craftsman 20 x 72 Anti-Fatigue Leather G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Ultra-Scraper" Outdoor Rubber Commercial Entrance Mats - 3 ft x 5 ft - Black (03-213-BK)
- UNCLE MIKES Gear Kit, M, Black (89087)
- TILLMAN Stick Welding Gloves, Cowhide Palm, S, PR (1250S)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Red Plastic Chain (30005-50)
- CRAFTSMAN 72 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20723922)
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20321647)
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG32161)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0044YB)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509003X10)
- WEARWELL 70 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (433.78X2X70BK)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (433.12X4X6BK)
- Craftsman Floor Mats