Shop All Crowfoot Socket Wrenches
Craftsman
3/8 in Drive, SAE Crowfoot Wrench Set Crowfoot, Polished chrome
Mfr # CMMT12052LZ
Zoro # G003927271
$50.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Style Crowfoot
- SAE or Metric SAE
- Drive Size 3/8 in
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMMT12052LZ
- Zoro # G003927271
- UPC # 885911723367
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 15 3/32 in |
Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 17/18 in, 1 in |
Overall Width | 5 51/64 in |
Open End Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 61/64 in, 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Crowfoot Wrench Set |
Head Style | Crowfoot |
SAE or Metric | SAE |
Number of Points | 12 |
Number of Pieces | 10 |
Material | Steel |
Finish | Polished chrome |
Includes | Includes (10) 3/8 in. Drive Crowfoot Wrenches SAE (3/8 in. 7/16 in. 1/2 in. 9/16 in. 5/8 in. 11/16 in. 3/4 in. 13/16 in. 17/18 in. 1 in.) {{1}} |
Weight | 1.6 lb |
Standards | ASME |
Corrosion Resistant | Yes |
Number of Tools | 10 |
Ratcheting | Yes |
Measurement Type | SAE |
Opening Type | 12-Point |
Description
Crowfoot Wrench Set, Steel, Chrome, Drive Size 3/8 in, Range of Head Sizes 3/8 in to 1 in, Number of Tools 10, Number of Points 12, SAE, 12-Point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 3" Square‐Notch Plastic Spreader (909)
- IRWIN 6" L x Nail Embedded Wood Cutting Recip Saw Blade, 6in, 6Tpi, Bulk (372656BB)
- WESTWARD 118 Degree HSS Jobber Drill Set, 29-Piece (4UM92)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 6-Point Socket (SHD13008)
- CRAFTSMAN 3/8 in Drive, Metric Crowfoot Wrench Set Crowfoot, Polished chrome (CMMT12053LZ)
- PROTO SET CROWFOOT WR 3/8" DR 9 PC (POJ49004CF)
- PROTO 3/8" Drive, SAE 2-13/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4990CF)
- PROTO 3/8" Drive, SAE 1-1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4940CF)
- PROTO 3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4926CF)
- TEKTON 3/8 Inch Drive x 9/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15214)
- TEKTON 3/8 Inch Drive x 20 mm 6-Point Flare Nut Crowfoot Wrench (WCF16220)
- Craftsman Crowfoot Socket Wrenches