Shop All Crowfoot Socket Wrenches
Craftsman
3/8 in Drive, Metric Crowfoot Wrench Set Crowfoot, Polished chrome
Mfr # CMMT12053LZ
Zoro # G303927278
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Style Crowfoot
- SAE or Metric Metric
- Drive Size 3/8 in
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT12053LZ
- Zoro # G303927278
- UPC # 885911723374
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 15 7/64 in |
Head Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Overall Width | 4 1/2 in |
Open End Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 61/64 in, 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Crowfoot Wrench Set |
Head Style | Crowfoot |
SAE or Metric | Metric |
Number of Points | 12 |
Number of Pieces | 10 |
Includes | Includes (10) 3/8 in. Drive Crowfoot Wrenches Metric (10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm) {{1}} |
Standards | ASME |
Finish | Polished chrome |
Material | Steel |
Corrosion Resistant | Yes |
Weight | 1.2 lb |
Ratcheting | Yes |
Number of Tools | 10 |
Opening Type | 12-Point |
Measurement Type | Metric |
Description
Crowfoot Wrench Set, Steel, Chrome, Drive Size 3/8 in, Range of Head Sizes 3/8 in to 1 in, Number of Tools 10, Number of Points 12, Metric, 12-Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5, Tap Material: High Speed Steel (TS024O6NEB5-TICN)
- OSG Spiral Flute Tap, #4-40, Modified Bottoming, UNC, 3 Flutes, Oxide (2916501)
- URREA Black flat strike wrench 12 point, 4-1/4" opening size. (2768SW)
- WESTWARD 1/4 in Drive Impact Socket 4 mm Size 6 pt Standard Depth, Black Oxide (4LXZ7)
- CRAFTSMAN 3/8 in Drive, SAE Crowfoot Wrench Set Crowfoot, Polished chrome (CMMT12052LZ)
- PERFORMANCE TOOL 10-Pc Metric Crowfoot Wrench Set, W452 (W452)
- PROTO 3/8" Drive, SAE 2-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4978CF)
- PROTO 3/8" Drive, SAE 1-3/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4938CF)
- SUNEX 1/2" Dr. 1-7/16" Jumbo Crowfoot Wrench (97742A)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14124)
- WESTWARD 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR35)
- Craftsman Crowfoot Socket Wrenches