Shop All Hand Ratchets
Craftsman
3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Ratchet, Polished chrome
Mfr # CMMT86321V
Zoro # G504186825
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8-in
- Finish Polished chrome
- Number of Geared Teeth 96
- Includes 3/8 DR 96T Ratchet - CMMT86321V {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT86321V
- Zoro # G504186825
- UPC # 885911727365
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8-in |
Details
Promotion Restriction | Not eligible for promotion |
Item | V-Series(TM) 3/8" Drive Ratchet |
Finish | Polished chrome |
Number of Geared Teeth | 96 |
Includes | 3/8 DR 96T Ratchet - CMMT86321V {{1}} |
Material | Chrome vanadium steel |
Description
V-Series(TM) 3/8 In. Drive Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 1/4" Drive 60 Geared Teeth Gourd Ratchet Handle, Slim Line, 1/4" Dr (40107)
- LYNDEX-NIKKEN Collet Chuck, BT40, ER8, Project 4in (B4007-1000-3.50)
- WESTWARD Switch Cover (TT10812706G)
- BIG HORN 8 Inch Marking Gauge - Beechwood (26018)
- CRAFTSMAN 1/2-in Drive 96 Geared Teeth V-Series(TM) 1/2" Drive Long Flex Head R, Polished chrome (CMMT86333V)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive 72T Pear Head Flex, Full polish (CMMT99429)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Swivel Head, Full polish (CMMT99422)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive Flex-Head Ratchet, Polished chrome (CMMT99440)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" DR Mini Head Ratchet, Full polish (CMMT99423)
- CRAFTSMAN 1/2-in Drive 96 Geared Teeth V-Series(TM) 1/2" Drive Ratchet, Polished chrome (CMMT86331V)
- PRO-GRADE TOOLS Xl Driver 12-In-1 Ratcheting Driver (35037)
- Craftsman Hand Ratchets