Shop All Hand Ratchets
Craftsman
3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Long Flex Head R, Polished chrome
Mfr # CMMT86323V
Zoro # G904186821
product price: $74.98
/ea
$74.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8-in
- Finish Polished chrome
- Number of Geared Teeth 96
- Material Chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT86323V
- Zoro # G904186821
- UPC # 885911727389
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8-in |
Details
Promotion Restriction | Not eligible for promotion |
Item | V-Series(TM) 3/8" Drive Long Flex Head R |
Finish | Polished chrome |
Number of Geared Teeth | 96 |
Material | Chrome vanadium steel |
Includes | 3/8 DR 96T XL Flex Hd Ratchet - CMMT86323V {{1}} |
Description
V-Series(TM) 3/8 In. Drive Long Flex Head R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 12" - 100-700-B12 (100-700-B12)
- WESTWARD Curved Claw Hammer, 20 Oz, Hickory Handle (2DBP8)
- JET Tool Rest Right (JBG8A-28)
- IRWIN Hanson 1/4 in. X 1/4 in. D Carbon Steel Spiral Screw Extractor 6 in. 1 pc (53404)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Bent-Handle Flex-He, Polished chrome (CMMT99439)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive Flex-Head Ratchet, Polished chrome (CMMT99440)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Flex Head Ratchet, Full polish (CMMT99420)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Long-Handle Ratchet, Polished chrome (CMMT99441)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Swivel Head, Full polish (CMMT99422)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Stubby Flex Head, Full polish (CMMT99425)
- STEELMAN 1/4" Drive Ratchet with Quick-Release (78453)
- Craftsman Hand Ratchets