Shop All Hand Ratchets
Craftsman
3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Swivel Head, Full polish
Mfr # CMMT99422
Zoro # G904078911
product price: $38.45
/ea
Not eligible for select promotions
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8-in
- Finish Full polish
- Number of Geared Teeth 72
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT99422
- Zoro # G904078911
- UPC # 885911609098
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8-in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ratchets, 3/8" Drive Swivel Head |
Finish | Full polish |
Number of Geared Teeth | 72 |
Material | Steel |
Description
Ratchets, 3/8 In. Drive Swivel Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Tap Wrench 240 Cle-Line #14 (C67197)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 11mm (81668)
- KRAFT TOOL Power Troweler Blade, FloatShoe, 10x14 in (SK102)
- PROTO Locking Extension 3/4" Dr, 4 in L, 1 Pieces, Chrome (J5660)
- CRAFTSMAN Flexible Head Combination Wrench Set, Polished Chrome (CMMT87009)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive 72T Pear Head Flex, Full polish (CMMT99429)
- CRAFTSMAN 3/8-in Drive 52 Geared Teeth Ratchets, 3/8" Drive Rotator Ratchet, Polished chrome (CMMT86000)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Mini Head Ratchet, Polished chrome (CMMT99442)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive Flex-Head Ratchet, Polished chrome (CMMT99440)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive Gimbal Palm Ratchet, Polished chrome (CMMT86004)
- WILLIAMS 1/2" Drive Flex Handle, Industrial Black (SB-40AA)
- Craftsman Hand Ratchets