Shop All Hand Ratchets
Craftsman
3/8-in Drive 52 Geared Teeth Ratchets, 3/8" Drive Rotator Ratchet, Polished chrome
Mfr # CMMT86000
Zoro # G604078907
product price: $47.55
/ea
Not eligible for select promotions
$47.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8-in
- Finish Polished chrome
- Number of Geared Teeth 52
- Material Chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT86000
- Zoro # G604078907
- UPC # 885911716826
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8-in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ratchets, 3/8" Drive Rotator Ratchet |
Finish | Polished chrome |
Number of Geared Teeth | 52 |
Material | Chrome vanadium steel |
Description
Ratchets, 3/8 In. Drive Rotator Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5.50mm (47289)
- MIRKA Hand Sanding Block, 2.5"x5"x.625", PK2 (121-002)
- INGERSOLL-RAND Socket Retainer Kit For W1120 (W1120-K425)
- MITUTOYO Dial Test Indicator (513-443-10T)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Flex Head Ratchet, Full polish (CMMT99420)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Hand Ratchet, Full polish (CMMT99430)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Stubby Flex Head, Full polish (CMMT99425)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Long-Handle Ratchet, Polished chrome (CMMT99441)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive Ergo Ratchet, Full polish (CMMT99424)
- CRAFTSMAN 1/2-in Drive 96 Geared Teeth V-Series(TM) 1/2" Drive Long Flex Head R, Polished chrome (CMMT86333V)
- KO-KEN Ratchet Handle 30 teeth 250mm Metal Handle 1/2 Sq. Drive (4750N)
- Craftsman Hand Ratchets