Shop All Socket Adapters
Craftsman
3/8" Drive Sockets, 1/4" to 3/8" Socket Adapter, Fractional & Metric, 1 pcs, Black Oxide
Mfr # CMMT13030
Zoro # G604079003
original price:
$6.05
8% off
new price: $5.55
/ea
Not eligible for select promotions
$5.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Fractional & Metric
- Finish Black Oxide
- Number of Pieces 1
- Includes CMMT13030 1/4-in. TO 3/8-in. SOCKET ADAPTER {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT13030
- Zoro # G604079003
- UPC # 885911586412
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Fractional & Metric |
Finish | Black Oxide |
Number of Pieces | 1 |
Item | Sockets, 1/4" to 3/8" Socket Adapter |
Includes | CMMT13030 1/4-in. TO 3/8-in. SOCKET ADAPTER {{1}} |
Description
Sockets, 1/4 In. to 3/8 In. Socket Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Blade for EZ Stroke Saw, Replacement, 8" (S49006)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H404KG)
- DEWALT 1/2" PILOT POINT(R) drill bit (DW1932)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-BUR-A)
- CRAFTSMAN 1/4 | 3/8 | 1/2 Drive Socket Adapter Set, Fractional & Metric, 4 pcs, Full Polish (CMMT99278)
- DEWALT IMPACT READY(R) 1/2" to 3/8" Reducer (DW2299)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Ratchet adaptor WA.18 ° L.67, 5 mm (13140000)
- KO-KEN Adaptor set 1/4, 3/8, 1/2, 3/4 ABS Tray 6 pieces 1/4, 3/8, 1/2, 3/4 Sq. Drive (PK2346/6)
- DIABLO Socket Adapter (DSA0250)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-370-4)
- KO-KEN Universal Double Joint 1/2 Square 90mm Pin type 1/2 Sq. Drive (14772-P)
- Craftsman Sockets & Ratchets