Shop All Socket Sets
Craftsman
3/8" Drive SAE, 32 pcs
Mfr # CMMT12013
Zoro # G503927276
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Measurement Type SAE
- Finish Full Polish
- Includes 3/8-in. Drive Shallow 6 PT Sockets MM - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19MM {{10}}, 3/8-in. Drive Shallow 6 PT Sockets SAE -5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. . 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8-in. {{10}}, 3/8-in. Drive Ext - 3-in. {{1}}, {{1}}:1/4-in. Drive Bit Adapter {{1}}, Specialty Bits {{10}}, 3/8-in. Drive Ratchet {{1}}
- Number of Pieces 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT12013
- Zoro # G503927276
- UPC # 885911588140
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | SAE |
Finish | Full Polish |
Includes | 3/8-in. Drive Shallow 6 PT Sockets MM - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19MM {{10}}, 3/8-in. Drive Shallow 6 PT Sockets SAE -5/16-in. , 3/8-in. , 7/16-in. , 1/2-in. . 9/16-in. , 5/8-in. , 11/16-in. , 3/4-in. , 13/16-in. , 7/8-in. {{10}}, 3/8-in. Drive Ext - 3-in. {{1}}, {{1}}:1/4-in. Drive Bit Adapter {{1}}, Specialty Bits {{10}}, 3/8-in. Drive Ratchet {{1}} |
Number of Pieces | 32 |
Item | Tool Set, 33-pc 3/8" Drive 6 Point Mecha |
Description
Tool Set, 33-pc 3/8 In. Drive 6 Point Mecha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Black Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010BK-0A0)
- WESTWARD Hex Drill Bit, Impact, 1/8 in., Black Oxide (38RV77)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS (C64233)
- KLEIN TOOLS Metric L-Shape Hex Key, 6 mm Tip Size (LLM6)
- CRAFTSMAN 3/8" Drive Sockets, 5-pc 3/8" Drive Accessory Set, 5 pcs (CMMT42335)
- CRAFTSMAN 1/4 in, 3/8 in Drive Metric, SAE, Torx, 13 pcs (CMMT49294)
- CRAFTSMAN Tool Accessories, 1/2" Drive Plastic Soc (CMMT99416)
- CRAFTSMAN 3/8" Drive Socket Wrench Set Metric 24 Pieces 8 mm to 19 mm , Full Polish (CMMT12011)
- CRAFTSMAN Tool Set, 24 Piece Standard (SAE) Polish, SAE, 24 pcs (CMMT12009LZ)
- CRAFTSMAN 3/8" Drive Socket Wrench Set SAE 24 Pieces 1/4 in to 3/8 in , Full Polish (CMMT12012)
- EZRED TORX BIT 12pc SET (EZT1000)
- Craftsman Sockets & Ratchets