Shop All Electric Tankless Water Heaters
Craftsman
36kW 240-Volt 7.3 GPM Electric Tankless Water Heater, hot water heater for 3-4 Bathrooms
Mfr # CMXTEPA0036
Zoro # G305312560
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Whole House
- Water Heater Application Up to 8 simultaneous applications
- Commercial / Residential Both
- Voltage - Water Heaters 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMXTEPA0036
- Zoro # G305312560
- UPC # 810010534613
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Depth | 4.53 |
Overall Width | 4.53 |
Height | 14.76 |
Width | 4.53 |
Overall Height | 14.76 |
Wire Size | (4) 8/2 AWG with Ground |
Length | 23.74 |
Overall Length | 23.74 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tankless Electric Water Heater |
Water Heater Design | Whole House |
Water Heater Application | Up to 8 simultaneous applications |
Commercial / Residential | Both |
Watts - Water Heaters | 36kW |
Voltage - Water Heaters | 240 |
Phase - Water Heaters | Single |
Includes | Water Heater, Mounting Screws, Owners Manual |
Standards | cETL |
Cabinet Material | Stainless Steel |
Connection Location | 3/4 NPT |
Weight | 19 |
Color | Red |
Description
CRAFTSMAN continues to build pride and improve your quality of living with the convenience, efficiency, and comfort of our digital tankless electric water heaters. Running out of hot water should never be a worry again and now you can now enjoy a continuous supply of hot water only when you need it - all while reducing energy usage, saving up to 50% on energy costs and saving space. The advanced “on-demand” water heating technology will automatically turn on when sensing water flow into the unit and turn off when the flow ceases. Since our tankless water heaters heat water directly without the use of a storage tank and do not require gas lines or ventilation, the sleek/compact design of this water heater allows the flexibility to install virtually anywhere within your residential or commercial environment.
• Warm to hot climates - serves up to 3-4 bathrooms | Cool to cold climates - serves up to 3 bathrooms
• Requires a 240-Volt service with four 40 Amp double-pole breakers and four 8/2 AWG wires
• 35° F Temperature Rise – 7.3 GPM, 45° F Temperature Rise – 5.46 GPM, 55° F Temperature Rise – 4.47 GPM
• Digital control panel allows you to easily set the desired temperature up/down in increments of 1 degree F from 90 – 122 degrees
• Durable assembly with stainless steel, non-corrosive, lead free internal canisters and piping with standard 3/4 in. NPT (straight thread) fittings
• Advanced on-demand water reduces energy/water consumption and saves up to 50% on water heating costs by automatically turn the unit on/off with water flow
• Easy to install and maintain (professional installation recommended) - cETL certified, lead free, and 0.99 uniform energy factor rating
• Before purchasing, please confirm that this tankless water heater meets your need and you have the required electrical specifications available on your breaker panel
• Warm to hot climates - serves up to 3-4 bathrooms | Cool to cold climates - serves up to 3 bathrooms
• Requires a 240-Volt service with four 40 Amp double-pole breakers and four 8/2 AWG wires
• 35° F Temperature Rise – 7.3 GPM, 45° F Temperature Rise – 5.46 GPM, 55° F Temperature Rise – 4.47 GPM
• Digital control panel allows you to easily set the desired temperature up/down in increments of 1 degree F from 90 – 122 degrees
• Durable assembly with stainless steel, non-corrosive, lead free internal canisters and piping with standard 3/4 in. NPT (straight thread) fittings
• Advanced on-demand water reduces energy/water consumption and saves up to 50% on water heating costs by automatically turn the unit on/off with water flow
• Easy to install and maintain (professional installation recommended) - cETL certified, lead free, and 0.99 uniform energy factor rating
• Before purchasing, please confirm that this tankless water heater meets your need and you have the required electrical specifications available on your breaker panel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Occasion Single Control Tall Lav Fct (27003-4K-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Epdm, Threaded (MBV200EPT-PV)
- WESTBRASS 4" O.D. Shower Strainer Cover Plastic-Oddities Style in Oil Rubbed Bronze (D3192-12)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (525L)
- CRAFTSMAN 24kW 240-Volt 4.63 GPM Electric Tankless Water Heater, hot water heater for 1-2 Bathrooms (CMXTEPA0024)
- CRAFTSMAN 29kW 240-Volt 5.7 GPM Electric Tankless Water Heater, hot water heater for 2-3 Bathrooms (CMXTEPA0029)
- ANZZI ENVO Ansen 6 kW Tankless Electric Water Heater (WH-AZ006-M1)
- EEMAX Eemax AP048480 Commercial Electric Tankless Water Heater 48kW 408V 57.8A (AP048480)
- EEMAX Eemax HA011240 Electric Tankless Water Heater Home Advantage II - 11kW, 46Amps (HA011240)
- RHEEM 208/240VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-11)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-27)
- Craftsman Electric Tankless Water Heaters