Shop All Anti-Fatigue Mats
Craftsman
32 in L x Polyurethane Foam, 0.75 in Thick
Mfr # CMXAFLG32161
Zoro # G308413530
$57.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyurethane Foam
- Width 20 in
- Size of Drainage Holes 20 in x 32 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMXAFLG32161
- Zoro # G308413530
- UPC # 810004849464
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 20 in |
Size of Drainage Holes | 20 in x 32 in |
Length | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Polyurethane Foam |
Color | Black |
Item | Anti-Fatigue Garage Mat |
Thickness | 0.75 in |
Description
Craftsman 20 x 32 Leather Grain Black An
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal Danger Operation By, 5"x3-1/2" (LCU4-0566-ND_5X3.5)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5143)
- MOLDEX Moldex 6646 Goin' Green® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser (6646)
- KONG USA Quickdraw, Frog (761SET4000K)
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20321647)
- CRAFTSMAN 72 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20721922)
- CRAFTSMAN 72 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20723922)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0546BL)
- M A MATTING Complete Comfort Mat with Holes, Black 2' x 3' (496023900)
- WEARWELL 14 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (431.12X2X14BYL)
- NOTRAX 16 ft. L x PVC Foam, 1/2" Thick (419S0216BY)
- Craftsman Floor Mats