Shop All Anti-Fatigue Mats
Craftsman
32 in L x Polyurethane Foam, 0.75 in Thick
Mfr # CMXAFLG20323921
Zoro # G008413564
product price: $56.59
/ea
Not eligible for select promotions
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Thickness 0.75 in
- Size of Drainage Holes 20 in x 32 in
- Width 20 in
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMXAFLG20323921
- Zoro # G008413564
- UPC # 810004849327
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 32 in |
Size of Drainage Holes | 20 in x 32 in |
Width | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Polyurethane Foam |
Thickness | 0.75 in |
Item | Anti-Fatigue Garage Mat |
Color | Grey |
Description
Craftsman 20 x 32 Leather Grain Grey Ant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 M 090)
- BRIGGS & STRATTON GarageBoss Press 'N Pour Kerosene Can, 5 Gallon (GB359)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219289)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Pink (6010PS)
- CRAFTSMAN 72 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20721922)
- CRAFTSMAN 72 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20723922)
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20321647)
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG32161)
- M A MATTING Hog Heaven Mat 7/8", Black 4' x 6' (422046100)
- BUFFALO TOOLS Industrial Rubber Floor Mat, 2 x 3 Ft. (RMAT23)
- NOTRAX Antifatigue Mat, Black, 3 ft. L x 2 ft. W, Vinyl, Square Grid Surface Pattern, 5/8" Thick (T17S0032BL)
- Craftsman Anti-Fatigue Mats