Shop All Anti-Fatigue Mats
Craftsman
32 in L x Polyurethane Foam, 0.75 in Thick
Mfr # CMXAFLG20321647
Zoro # G108413556
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyurethane Foam
- Color Black
- Length 32 in
- Thickness 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMXAFLG20321647
- Zoro # G108413556
- UPC # 810004843677
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 32 in |
Width | 20 in |
Size of Drainage Holes | 20 in x 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Polyurethane Foam |
Color | Black |
Thickness | 0.75 in |
Item | Anti-Fatigue Garage Mat |
Description
Craftsman 20 x 32 Advantage Black Dot An
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (386XXL-10)
- PORTWEST Iona Work Shirt L/S, L (F125)
- QUEUEWAY Urn Top Rope Post, Satin Stainless Steel (QWAY310-3S)
- 3M Battery Pack, Lithium (520-04-57R01)
- CRAFTSMAN 72 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20723922)
- CRAFTSMAN 72 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG20721922)
- CRAFTSMAN 32 in L x Polyurethane Foam, 0.75 in Thick (CMXAFLG32161)
- FLOORTEX 24 in L x Polyurethane with Polyester cover, 0.8 in Thick (CC1624GRY)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 60 ft. L x (SER3824YB)
- ZORO SELECT 8 ft. L x Vinyl, 1/2" Thick (39R798)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- Craftsman Floor Mats