Shop All Air Compressor Parts
Craftsman
30 Gallon Two Stage Cast Iron Oil Lube Belt Drive Compressor
Mfr # CMXECXM302.COM
Zoro # G710062326
product price: $798.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$798.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMXECXM302.COM
- Zoro # G710062326
- UPC # 45564645618
- Country of Origin China
- Category Air Compressor Parts
Details
Promotion Restriction | Not eligible for promotion |
Description
One of the more powerful air compressors currently available for consumers, the Craftsman 30 gallon air compressors heavy-duty, cast-iron, two stage oil lubricated pump provides for long life and delivers 4.1 SCFM at 90 PSI and 3.9 SCFM at 175 PSI. A dual-voltage motor allows the unit to be ran at the normal household 120V for the everyday DIYer, or at 240v for the professional, contractor, or serious Do-It-Yourself. Featuring a quick set regulator, tool and tank pressure gauges, and a quick connect air outlet, the Craftsman 30 gallon air compressor provides optimal tool performance for a variety of tools. A pair of large semi-pneumatic 10 inch wheels and gripped handles make this compressor easy to move from one job to the next.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Followers, CF18B (CF18B)
- PIX PIX, A51/4L530, V-Belt 1/2 X 53 (A51/4L530)
- ZORO SELECT QD Bushing, Series JA, Bore 1 In (JA1)
- CONTINENTAL Water Suction Hose, 4" ID x 25 ft. (GH400-25-G)
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- QP-15 (EWK-8 EXT WARRANTY KIT)
- PAASCHE Paasche DA400R Dual Head 0.25 HP Compressor with Auto Shutoff & Regulator (DA400R)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 60-gal 4-HP w/Auto Drn (CAT-60040CAD)
- SENCO Air Compressr-Mini 1Gl (PC1010)
- INDUSTRIAL GOLD 40 Inch Long Universal Compressor Steel Mounting Base, Powder Coated (TP40BKWR)
- MEGA COMPRESSOR Mega Automatic Drain Replacement (EDV-1)
- LINCOLN INDUSTRIAL Button Head Coupler (LNI-10460)
- Craftsman Compressor, Air Tank & Pneumatic Tool Parts