Shop All Tool Chests & Cabinets
This Product is Discontinued
Craftsman
2000 Top Chest, 5 Drawer, Red, Steel, 26 in W x 18 in D x 23 in H (Discontinued)
Mfr # CMST22652RB
Zoro # G8340290
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drawers 5
- Color Red
- Material Steel
- Includes Tool Chest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMST22652RB
- Zoro # G8340290
- UPC # 721615312622
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 26 in |
Depth | 18 in |
Height | 23 in |
Overall Depth | 16 in |
Width of Cabinet | 26 in |
Depth of Cabinet | 18 in |
Overall Height | 19 3/4 in |
Overall Width | 26 in |
Height of Cabinet | 23 in |
Width Range | Less than 30 in Wide |
Top Compartment Height | 4 3/8 in |
Dimensions | 26 in W x 16 in D x 19 3/4 in H |
Overall Dimensions | 26 in W x 16 in D x 19 3/4 in H |
Description
Top Chest, Body Color Red, Body Finish Gloss, Body Gauge 18 ga, Body Material Steel, Drawer Color Black, Drawer Finish Gloss, Drawer Gauge 20 ga, Drawer Material Steel, Drawer Range 1 to 5, Drawer Slide Features Soft-Close, Drawer Slide Function Fully Extended Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Light Duty, Features Holding it Safely Open During Use, Supports the Tool Chest Lid, Body Finish/Color Gloss Red, Includes Tool Chest, Includes Drawer Liners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.