Shop All Tool Chests & Cabinets
Craftsman
2000 Series Rolling Tool Cabinet, 6 Drawer, Black/Red, Steel, 41 in W x 18 in D x 34 in H
Mfr # CMST24160RB
Zoro # G8279646
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Not eligible for select promotions
$438.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Black/Red
- Material Steel
- Includes Caster Set, Rolling Tool Cabinet, Set of Keys, Side Handle and Fasteners, Wood Top
- Features Full Extension Drawer Slides, Surface Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMST24160RB
- Zoro # G8279646
- UPC # 721615312431
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Depth | 18 in |
Height | 34 in |
Height of Cabinet | 32 3/4 in |
Overall Width | 41 in |
Overall Depth | 18 in |
Overall Height | 34 in |
Width of Cabinet | 41 in |
Depth of Cabinet | 18 in |
Caster Width | 2 in |
Handle Width | 1 13/100 in |
Width Range | 40 in to 49 in Wide |
Caster Diameter | 5 in |
Handle Length | 13 4/5 in |
Overall Height with Lid Open | 34 5/8 in |
Height Style | Workstation Height Cabinet |
Overall Dimensions | 41 in W x 18 in D x 34 in H |
Dimensions | 41 in W x 18 in D x 34 in H |
Description
Rolling Tool Cabinet, 2000 Series, Width 41 in, Depth 18 in, Height 34 in, Number of Drawers 6, Red, Drawer Color Black, Steel, 18/20 Gauge, Work Surface Material Wood, Keyed, Full Extension Drawer Slides, Surface Protection, Includes Caster Set, Rolling Tool Cabinet, Set of Keys, Side Handle and Fasteners, Wood Top
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Reciprocating Saw Blade, Series: Sparc, 12 in L, 3/4 in W, 0.035 in Thickness, 14 TPI, Straight Pitc (RBAC1214T05)
- DRILL AMERICA .3670 HSS Straight Shank Chucking Reamer (DWRR.3670)
- APEX TOOL GROUP Dial Indicator Set 2-1/4" w/On-Off Stand (GWR3761)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 12,000 rpm, 0.7 HP (54771)
- CRAFTSMAN S2000 Open Tool Chest, 8 Drawer, Red, Steel, 52 in W x 16 in D x 24-1/2 in H (CMST98272RB)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Red, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267RB)
- CRAFTSMAN Multi-Level Workshop, Black/Red, Plastic, Metal, 22 in W x 16-1/4 in D x 28-3/4 in H (CMST20880)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270BK)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Black, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267BK)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 8 Drawer, Red, 54 in W x 19 in D x 27-1/2 in H (CMST35282RB)
- BETA Tool Cabinet, 7 Drawer, Light Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004672)
- Craftsman Tool Chests & Cabinets