Craftsman

20 Gallon 6.5 Peak HP Wet/Dry Vac, Heavy-Duty Shop Vacuum with Attachments


product price: $165.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

The CRAFTSMAN 20 Gallon Wet/Dry Vac, featuring our most powerful 6.5 Peak HP motor, is the ideal solution for tackling extra-large cleanups around the garage, shop and jobsite that need the most power and capacity. This shop vacuum features on-board hose storage plus accessory and power cord organizers that help eliminate unneeded hassle and reduce overall storage space. Also included is a large 2-1/2 in. diameter vacuum hose with added Dual-Flex that resists kinks and crushing. For added versatility, the blowing port directs high speed exhaust air through the hose giving you the ability to go from cleaning up from a renovation to blasting yard waste from the deck. Qwik Lock Filter Fastening System allows for quick and easy wet dry vacuum filter changes. This wet dry vac also comes equipped with an extra-large drain that quickly empties the tank of liquids. *Gallons indicated reflect drum volume, not necessarily collection capacity, actual capacity dependent upon type of debris collected, condition of filter and other factors. Peak horsepower represents a level at or below the maximum horsepower output of an electric motor tested in a laboratory using a dynamometer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.