Shop All Electric Tankless Water Heaters
Craftsman
18kW 240-Volt 3.7 GPM Electric Tankless Water Heater, hot water heater for 1-1.5 Bathrooms
Mfr # CMXTEPA0018
Zoro # G605312567
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Whole House
- Water Heater Application Up to 3 simultaneous applications
- Commercial / Residential Both
- Voltage - Water Heaters 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMXTEPA0018
- Zoro # G605312567
- UPC # 810010534583
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Depth | 4.53 |
Height | 14.76 |
Overall Width | 4.53 |
Wire Size | (2) 8/2 AWG with Ground |
Width | 4.53 |
Overall Height | 14.76 |
Length | 15.74 |
Overall Length | 15.74 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tankless Electric Water Heater |
Water Heater Design | Whole House |
Water Heater Application | Up to 3 simultaneous applications |
Commercial / Residential | Both |
Watts - Water Heaters | 18kW |
Voltage - Water Heaters | 240 |
Phase - Water Heaters | Single |
Includes | Water Heater, Mounting Screws, Owners Manual |
Standards | cETL |
Cabinet Material | Stainless Steel |
Connection Location | 1/2 NPT |
Weight | 12 |
Color | Red |
Description
CRAFTSMAN continues to build pride and improve your quality of living with the convenience, efficiency, and comfort of our digital tankless electric water heaters. Running out of hot water should never be a worry again and now you can now enjoy a continuous supply of hot water only when you need it - all while reducing energy usage, saving up to 50% on energy costs and saving space. The advanced “on-demand” water heating technology will automatically turn on when sensing water flow into the unit and turn off when the flow ceases. Since our tankless water heaters heat water directly without the use of a storage tank and do not require gas lines or ventilation, the sleek/compact design of this water heater allows the flexibility to install virtually anywhere within your residential or commercial environment.
• Warm to hot climates - serves up to 1-2 bathrooms | Cool to cold climates - serves up to 1 bathroom
• Requires a 240-Volt service with two 40 Amp double-pole breakers and two 8/2 AWG wires
• 35° F Temperature Rise – 3.7 GPM, 45° F Temperature Rise – 2.85 GPM, 55° F Temperature Rise – 2.4 GPM
• Digital control panel allows you to easily set the desired temperature up/down in increments of 1 degree F from 90 – 122 degrees
• Durable assembly with stainless steel, non-corrosive, lead free internal canisters and piping with standard 1/2 in. NPT (straight thread) fittings
• Advanced on-demand water reduces energy/water consumption and saves up to 50% on water heating costs by automatically turn the unit on/off with water flow
• Easy to install and maintain (professional installation recommended) - cetl certified, lead free, and 0.98 uniform energy factor rating
• Before purchasing, please confirm that this tankless water heater meets your need and you have the required electrical specifications available on your breaker panel
• Warm to hot climates - serves up to 1-2 bathrooms | Cool to cold climates - serves up to 1 bathroom
• Requires a 240-Volt service with two 40 Amp double-pole breakers and two 8/2 AWG wires
• 35° F Temperature Rise – 3.7 GPM, 45° F Temperature Rise – 2.85 GPM, 55° F Temperature Rise – 2.4 GPM
• Digital control panel allows you to easily set the desired temperature up/down in increments of 1 degree F from 90 – 122 degrees
• Durable assembly with stainless steel, non-corrosive, lead free internal canisters and piping with standard 1/2 in. NPT (straight thread) fittings
• Advanced on-demand water reduces energy/water consumption and saves up to 50% on water heating costs by automatically turn the unit on/off with water flow
• Easy to install and maintain (professional installation recommended) - cetl certified, lead free, and 0.98 uniform energy factor rating
• Before purchasing, please confirm that this tankless water heater meets your need and you have the required electrical specifications available on your breaker panel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (566-100)
- BACKER GROUP Electric Water Heater Element 4500 Watts/240 Volts/ 13 9/16 Length Inside Tank (SG1453)
- SENTRY SUPPLY Restroom Stall Door Privacy Cover, 58" Opaque, Self-Adhesive - 2/Pack - 650-1010 (650-1010)
- WEBSTONE Expansion Tank Valve, 1/2", Brass (41672)
- CRAFTSMAN 29kW 240-Volt 5.7 GPM Electric Tankless Water Heater, hot water heater for 2-3 Bathrooms (CMXTEPA0029)
- CRAFTSMAN 24kW 240-Volt 4.63 GPM Electric Tankless Water Heater, hot water heater for 1-2 Bathrooms (CMXTEPA0024)
- CRAFTSMAN 36kW 240-Volt 7.3 GPM Electric Tankless Water Heater, hot water heater for 3-4 Bathrooms (CMXTEPA0036)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-40L/240 110F)
- EEMAX Electric Tankless Water Heater, 0.50 gpm, Amps - Water Heaters: 19 (XTP016480)
- ACORN CONTROLS Chronomite Laboratories SR-15L/120 HTR-I Instant-Flow SR (SR-15L/120 HTR-I)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 3 Phase (ED032480T2T ML)
- Craftsman Electric Tankless Water Heaters