Shop All Wet Dry Vacuums
Craftsman
16 Gallon 6.5 Peak HP Heavy-Duty Wet/Dry Vacuum with 4 Dust Bags, Attachments
Mfr # CMXEVBE18595
Zoro # G111116239
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMXEVBE18595
- Zoro # G111116239
- UPC # 648846007588
- Country of Origin Mexico
- Category Wet Dry Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
The CRAFTSMAN 16 Gallon Wet/Dry Vac, featuring our most powerful 6.5 Peak HP motor, is the ideal solution for tackling large cleanup projects in the garage or on the jobsite that need the most power. Large scale renovations, builds, or floods are an easy task for this large shop vacuum. This wet dry vac includes a car nozzle, utility nozzle and wet nozzle. Also included is a large 2-1/2 in. diameter hose with added Dual-Flex that resists kinks and crushing. On-board hose storage plus accessory and power cord organizers help eliminate unneeded hassle and reduce overall storage space. The Qwik Lock Filter Fastening System allows for quick and easy wet dry vacuum filter changes. Equipped with an extra-large drain, the tank empties liquids quickly and easily. The blowing port directs high speed exhaust air through the hose giving you the ability to go from cleaning up from a renovation to blasting yard waste from the deck. The included dust collection bags are designed for pick-up of everyday dirt and other dry debris. They help contain all the debris from your home improvement projects, big or small and keep your vac from blowing the fine particles back into the air. Bags are easy to install by attaching to vacuum port inside tank without needing tools and are even easier to toss away. *Gallons indicated reflect drum volume, not necessarily collection capacity, actual capacity dependent upon type of debris collected, condition of filter and other factors. Peak horsepower represents a level at or below the maximum horsepower output of an electric motor tested in a laboratory using a dynamometer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 22 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L70372G)
- TORK Tork Small Pack Food Service Towel Dispenser Bracket White W8, Space Saving, Performance Range (655300)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 166.6 ft; 8", Natural, 12 PK (K251)
- COBWEB Cobweb Duster Yellow Replacement Head (1710YL)
- CRAFTSMAN Cordless 2 gal. Wet Dry Vac 20V Tl Only (CMCV002B)
- CRAFTSMAN 20 Gallon 6.5 Peak HP Wet/Dry Vac, Heavy-Duty Shop Vacuum with Attachments (CMXEVBE17596)
- CRAFTSMAN 16 Gallon 6.5 Peak HP Wet/Dry Vacuum with Detachable Blower and Attachments (CMXEVBE17607)
- CRAFTSMAN 9 Gallon 4.25 Peak HP Wet/Dry Shop Vacuum with 3 Dust Bags and Attachments (CMXEVBE18590)
- CRAFTSMAN 9 Gallon 4.25 Peak HP Wet/Dry Vac, Portable Shop Vacuum with Attachments (CMXEVBE17590)
- CRAFTSMAN 5 Gallon 5.0 Peak HP Wall-Mountable Wet/Dry Shop Vacuum and Attachments (CMXEVBE17925)
- EXAIR Chip Trapper System, 55 gal., 1-1/2" Hose Dia., Reusable 19 scfm (6198)
- Craftsman Wet Dry Vacuums