Shop All Cord Reels
Craftsman
14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage
Mfr # CMXCRPA1475
Zoro # G905312557
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 125V
- Number of Outlets 4 Grounded Outlets
- Standards UL
- Overall Height 14.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMXCRPA1475
- Zoro # G905312557
- UPC # 810010535344
- Country of Origin China
- Category Cord Reels
Dimensions
Overall Height | 14.57 |
Reel Width | 7.68 |
Overall Width | 7.68 |
Overall Length | 10.72 |
Overall Depth | 10.72 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Cord Reel |
Voltage | 125V |
Number of Outlets | 4 Grounded Outlets |
Standards | UL |
Watts | 1625W |
Color | Red |
Features | Cable Management |
Voltage - Ext. Cords and Outlet Strips | 125VAC |
Reel Material | Plastic |
Gauge/Conductor | 14AWG |
Description
Always supply the power you need while working outside with this Extension Cord Reel with Outlets from CRAFTSMAN! This convenient retractable electric cord reel features a 75-foot, 14AWG cable that makes it ideal for large outdoor spaces and providing heavy-duty power to equipment and tools. It includes a built-in circuit breaker with overload protection, which will automatically go off when the rated current or voltage is exceeded to protect your devices.
This retractable power extension cord includes 4 grounded outlets and a handy On/Off switch with a power light indicator. It has a strong, heavy duty design that is easily stored away when not in use, and a comfortable, ergonomic handle so that you can take it anywhere! Plus, this extension cord reel has a sturdy, easy-grip handle that will effortlessly wind and organize the cable, with an auto-locking cable clip to keep the end in place.
At CRASFTMAN, we have made it our mission to provide high-quality household products and retractable electric cord reels that suit the needs of our customers. We have earned a reputation for quality, ingenuity, and value that you can depend on. Our CSA certified electric cord extension is the perfect solution to provide power while you’re working in your yard or garden so that you always have enough outlets for power tools, snow blowers, electric lawn mowers, and more. Always have the power you need anywhere with the CRAFTSMAN Extension Cord with Multi-Outlets!
Product Details:
(1) Cord Reel
Length: 75 Feet
Cable: 14AWG - SJTW
Rated: 13A/125V/1625W
CSA Certified
This retractable power extension cord includes 4 grounded outlets and a handy On/Off switch with a power light indicator. It has a strong, heavy duty design that is easily stored away when not in use, and a comfortable, ergonomic handle so that you can take it anywhere! Plus, this extension cord reel has a sturdy, easy-grip handle that will effortlessly wind and organize the cable, with an auto-locking cable clip to keep the end in place.
At CRASFTMAN, we have made it our mission to provide high-quality household products and retractable electric cord reels that suit the needs of our customers. We have earned a reputation for quality, ingenuity, and value that you can depend on. Our CSA certified electric cord extension is the perfect solution to provide power while you’re working in your yard or garden so that you always have enough outlets for power tools, snow blowers, electric lawn mowers, and more. Always have the power you need anywhere with the CRAFTSMAN Extension Cord with Multi-Outlets!
Product Details:
(1) Cord Reel
Length: 75 Feet
Cable: 14AWG - SJTW
Rated: 13A/125V/1625W
CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100SA)
- PRIME Timer Indr W/Remte&Out (TNRCCD21-RC)
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port (CMBEI-X)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T150D2)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA14100)
- CRAFTSMAN 50 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1450)
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1275)
- CRAFTSMAN 1 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1401)
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA12100)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 12/4 Reel with Stripped Leads 16 A Amps 600VAC Voltage (HBL501242W)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12H)
- Craftsman Extension Cords & Power Strips