Shop All Hand Ratchets
Craftsman
1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive Gimbal Palm Ratchet, Polished chrome
Mfr # CMMT86004
Zoro # G604105030
product price: $24.29
/ea
Not eligible for select promotions
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4-in
- Finish Polished chrome
- Number of Geared Teeth 72
- Material Chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT86004
- Zoro # G604105030
- UPC # 885911722100
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4-in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ratchets, 1/4" Drive Gimbal Palm Ratchet |
Finish | Polished chrome |
Number of Geared Teeth | 72 |
Material | Chrome vanadium steel |
Description
Ratchets, 1/4 In. Drive Gimbal Palm Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO TOOLS Extension Bar Set 1/2" Dr, 4 Pieces (A4101PR)
- MARSHALLTOWN TAPING KNIFE 6"" CS (M5763)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (HT5610MH)
- DRILL AMERICA 1-3/8"-6 HSS Plug Tap and 1-7/32" HSS 1/2" Shank Drill Bit (POU1-3/8-6)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Mini Head Ratchet, Full polish (CMMT99431)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive 72T Swivel Head, Full polish (CMMT99421)
- CRAFTSMAN 1/2-in Drive 96 Geared Teeth V-Series(TM) 1/2" Drive Long Flex Head R, Polished chrome (CMMT86333V)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive Flex-Head Ratchet, Polished chrome (CMMT99440)
- CRAFTSMAN 1/2-in Drive 96 Geared Teeth V-Series(TM) 1/2" Drive Ratchet, Polished chrome (CMMT86331V)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Bent-Handle Flex-He, Polished chrome (CMMT99439)
- KD TOOLS 1/4" Drive 72 Geared Teeth Gimbal Gimbal Ratchet, 1/4" Drive, Full Polish Chrome (81027)
- Craftsman Hand Ratchets