Shop All Hand Ratchets
Craftsman
1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive Ergo Ratchet, Full polish
Mfr # CMMT99424
Zoro # G404105032
original price:
$31.19
5% off
new price: $29.59
/ea
Not eligible for select promotions
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4-in
- Finish Full polish
- Number of Geared Teeth 72
- Material Steel and Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT99424
- Zoro # G404105032
- UPC # 885911610346
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4-in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ratchets, 1/4" Drive Ergo Ratchet |
Finish | Full polish |
Number of Geared Teeth | 72 |
Material | Steel and Plastic |
Description
Ratchets, 1/4 In. Drive Ergo Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench Set, Double Box End (J1190MA)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 1 7/8 in L (54TM48)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 10"L, SDS Plus (HCFC2013)
- DRILL AMERICA 3"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-8)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive 72T Pear Head Flex, Full polish (CMMT99429)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive 72T Swivel Head, Full polish (CMMT99421)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Pear Head Long Han, Full polish (CMMT99427)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" DR 72T Long Handle Flex, Full polish (CMMT99426)
- CRAFTSMAN Flexible Head Combination Wrench Set, Polished Chrome (CMMT87009)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Flex Head Ratchet, Full polish (CMMT99420)
- TEKTON 3/8 in Drive 12 in Flex Ratchet, 3/8" Drive x 12" (SRH21112)
- Craftsman Hand Ratchets